Take 15% off your entire order!

Offer applied at checkout

Rubbermaid® Microburst 9000 Aerosol Refill - Cinnamon Spice - FG401692 - Pkg Qty 4

Rubbermaid® Microburst 9000 Aerosol Refill - Cinnamon Spice - FG401692 - Pkg Qty 4

Item #: WBB2246393

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • 1 Week

    • 1 Week
    • 2 Weeks
    • 1 Month
    • 2 Months
    • 3 Months
    • 6 Months
    ?

    AUTO-REORDER

    Auto-Reorder from Globalindustrial.com can make your life easier!

    • Save time and stop worrying about ordering the item you use the most.
    • Change order frequency, delivery schedule and quantity at anytime, all online.
    • Receive automatic email reminders before each delivery that keep you up to date.
    • Its completely FREE, and you can cancel online at any time.

$11.00 ea.

Price: $44.00 / Pkg of 4

Save $2.20 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Rubbermaid® Microburst 9000 Aerosol Refill - Cinnamon Spice - FG401692

Microburst® 9000 Refills with Microtrans® Odor Neutralizer breaks down and eliminates malodors.

Features
  • Contains 63% fewer VOCs per spray than a standard aerosol
  • Refill actuator distributes the finest dry mist for long-lasting performance


Product Specifications

  • WIDTH INCHES2-1/2
  • DEPTH INCHES2-1/2
  • HEIGHT INCHES5-1/2
  • BRANDRubbermaid® Commercial
  • DESCRIPTIONMicroburst 9000 Aerosol Refill - Cinnamon Spice
  • FOR USE WITHMicroburst 9000 Dispensers
  • MANUFACTURERS PART NUMBERFG401692
  • PACKAGE QUANTITY4/case
  • SCENTCinnamon Spice
  • SIZE TYPE5.3 oz.
  • STYLERefill
  • TYPEAerosol Air Care
  • WEIGHT LBS0.75
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Rubbermaid® Microburst 9000 Aerosol Refill - Cinnamon Spice - FG401692 - Pkg Qty 4

Rubbermaid® Microburst 9000 Aerosol Refill - Cinnamon Spice - FG401692 - Pkg Qty 4

Item #: WBB2246393

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant