Take 15% off your entire order!

Offer applied at checkout

+

Febreze® PLUG Air Freshener Refills, Meadows and Rain - 0.87 oz, 6/Carton - 74902

Febreze® PLUG Air Freshener Refills, Meadows and Rain - 0.87 oz, 6/Carton - 74902

Item #: WBB2321105

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$63.53 up to 26% OFF

Price: $46.95

Save $2.35 with 5% off when you use your Global Industrial Credit Card.

Quantity

Febreze® PLUG Air Freshener Refills, Meadows and Rain - 0.87 oz, 6/Carton - 74902

Refills for Febreze PLUG electric air freshener which offers a convenient and inventive way to permanently eliminate unpleasant underlying odors, while releasing waves of warm, subtle fragrance. Keeps the air noticeably fresh for up to 45 days. Great for removing common background odors from living rooms, bedrooms, kitchens, and more.

Product Specifications

  • COLOR FINISHClear
  • BRANDFebreze®
  • DESCRIPTIONPLUG Air Freshener Refills
  • MANUFACTURERS PART NUMBER74902
  • PACKAGE QUANTITY6 / Case
  • SCENTMeadows & Rain
  • SIZE TYPE0.87 oz.
  • STYLELiquid
  • TYPEOdor Control Refill
  • WEIGHT LBS2.29
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Febreze® PLUG Air Freshener Refills, Linen and Sky - 0.87 oz, 6/Carton - 74901

Item #: B2321106

Not Yet Rated

Usually ships in 3 to 6 days

$46.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Febreze® PLUG Air Freshener Refills, Meadows and Rain - 0.87 oz, 6/Carton - 74902

Febreze® PLUG Air Freshener Refills, Meadows and Rain - 0.87 oz, 6/Carton - 74902

Item #: WBB2321105

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Febreze® PLUG Air Freshener Refills, Meadows and Rain - 0.87 oz, 6/Carton - 74902
    Febreze® PLUG Air Freshener Refills, Meadows and Rain - 0.87 oz, 6/Carton - 74902
    Febreze® PLUG Air Freshener Refills, Meadows and Rain - 0.87 oz, 6/Carton - 74902
    Febreze® PLUG Air Freshener Refills, Meadows and Rain - 0.87 oz, 6/Carton - 74902
    Febreze® PLUG Air Freshener Refills, Meadows and Rain - 0.87 oz, 6/Carton - 74902
    Febreze® PLUG Air Freshener Refills, Meadows and Rain - 0.87 oz, 6/Carton - 74902
    Febreze® PLUG Air Freshener Refills, Meadows and Rain - 0.87 oz, 6/Carton - 74902
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant