
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Accessories
Scraperite Plastic Razor Blades with Polycarbonate Holder, Blue, 3/5" - SR 25 PCBE
Polycarbonate blades are great for use on tough uneven surfaces. Use it safely on metals, fiberglass, and other similar surfaces.
Polycarbonate blades are great for use on tough uneven surfaces. Use it safely on metals, fiberglass, and other similar surfaces.
Product Specifications
- HANDLE MATERIALNylon
- BRANDScraperite
- CONSTRUCTIONNylon/Polycarbonate
- HEIGHT INCHES1/2
- LENGTH INCHES6-1/4
- MANUFACTURERS PART NUMBERSR 25 PCBE
- PACKAGE QUANTITY1 Pack
- SIZE TYPE25 Blades/Pack
- TYPEDelicate Surface Scraper
- WEIGHT LBS0.50
- WIDTH INCHES3/5
- COLOR FINISHBlue
- DESCRIPTIONPlastic Razor Blades with Polycarbonate Holder
- CLEANING WIDTH1-1/2"
Customer Review
Product Q & A
There are no questions for this product.
Popular item in this category
Scraperite Plastic Razor Blades with General Purpose Holder, Orange, 3/5" - SR 25 GPOE
Item #: B2183334
Not Yet Rated
Usually ships in 5 to 8 days
$12.50

Scraperite Plastic Razor Blades with Polycarbonate Holder, Blue, 3/5" - SR 25 PCBE
$12.5
- Product Information
- Customer Review
- Product Q&A
- Accessories