Bahco® 1-1/4" Round Spare Blade For 625 Scraper, Natural Steel
Write a Review
|
Questions & Answers (0)
Product Description
Blades stays sharp up to 50 times longer than conventional steel blades.
PRICE
$9.90
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 1-1/4 in |
| Depth | 1-1/4 in |
| Height | 1-1/4 in |
Product Details
| Material | Steel |
| Description | Spare Blade |
| Color | Gray |
| Manufacturers Part Number | BAH625ROUND |
| Brand | Bahco |
Warranty
| Warranty | Limited |