Take 15% off your entire order!

Offer applied at checkout

CRC Multi Purpose Food Grade Grease, 14 Wt Oz, Cartridge, Aluminum Complex, White - Pkg Qty 10

CRC Multi Purpose Food Grade Grease, 14 Wt Oz, Cartridge, Aluminum Complex, White - Pkg Qty 10

Item #: WBB2337101

Not Yet Rated

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

$11.00 ea.

Price: $110.00 / Pkg of 10

Save $5.50 with 5% off when you use your Global Industrial Credit Card.

Quantity

CRC Multi Purpose Food Grade Grease, 14 Wt Oz, Cartridge, Aluminum Complex, White

An aluminum complex premium grade NSF H1 registered grease for use in food production and processing industries. The NLGI Grade 2 multi-purpose lubricant has a smooth buttery texture.

Product Specifications

  • COLORWhite
  • BRANDCRC
  • DESCRIPTIONMulti Purpose Food Grade Grease
  • MANUFACTURERS PART NUMBERSL35600
  • MATERIAL(S)Aluminum Complex
  • PACKAGE QUANTITY10
  • SIZE14 oz.
  • SIZE TYPECartridge
  • TYPELubricant
  • WEIGHT14
  • LUBRICANT TYPEFood Grade
  • TEMP. RANGE-30 to 300°F
  • PRODUCT FAMILYLubricant
  • CATEGORYIndustrial Maintenance
  • STYLESemi Solid
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
CRC Multi Purpose Food Grade Grease, 14 Wt Oz, Cartridge, Aluminum Complex, White - Pkg Qty 10

CRC Multi Purpose Food Grade Grease, 14 Wt Oz, Cartridge, Aluminum Complex, White - Pkg Qty 10

Item #: WBB2337101

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant