Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Boss Cleaning Equipment Gloss Boss Carpet Bonnet 2 Pack - Pkg Qty 2

Rollover image to zoom in

Click image to enlarge

Boss Cleaning Equipment Gloss Boss Carpet Bonnet 2 Pack - Pkg Qty 2

Item #: WBB286998

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $10.20 Save up to 14%
$4.39 each

Sold in packages of 2

Price: $8.78
Product Information
Customer Review
Product Q&A
Accessories
Boss Cleaning Equipment Gloss Boss Carpet Bonnet 2 Pack

Slips over the nylon brushes and felt pads and allows for wide area cleaning of carpets. Secured with elastic band and machine washable. The dirt from the carpet will be transferred to the bonnet. Price for Package of two.

Product Specifications

    • BRANDBoss Cleaning Equipment
    • DESCRIPTIONGloss Boss Carpet Bonnet 2 Pack
    • MANUFACTURERS PART NUMBERB100328

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

Detail item information?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result