Take 15% off your entire order!

Offer applied at checkout

WerkMaster™ Dryer Adapter Cord, 30A, 540-0050-00, 1 Pack

WerkMaster™ Dryer Adapter Cord, 30A, 540-0050-00, 1 Pack

Item #: WBB888330

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $94.95

Save $4.75 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

WerkMaster™ Dryer Adapter Cord, 30A, 540-0050-00, 1 Pack

Allows you to plug into a single phase 230 volt dryer outlet.

Product Specifications

  • HEIGHT INCHES5
  • BRANDWerkMaster
  • CONSTRUCTIONRubber/Copper/Plastic
  • DESCRIPTIONDryer Adapter Cord, 30A
  • MANUFACTURERS PART NUMBER540-0050-00
  • PACKAGE QUANTITY1
  • TYPEDryer Adapter Cord
  • WIDTH INCHES16
  • DEPTH INCHES5
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

WerkMaster™ Range Adapter Cord, 40A, 540-0051-00, 1 Pack

Item #: B888333

Not Yet Rated

Usually ships in 2 to 5 days

$110.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
WerkMaster™ Dryer Adapter Cord, 30A, 540-0050-00, 1 Pack

WerkMaster™ Dryer Adapter Cord, 30A, 540-0050-00, 1 Pack

Item #: WBB888330

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant