Take 15% off your entire order!

Offer applied at checkout

WerkMaster™ Concrete/Stone/Terrazzo Tooling, 003-0222-01, Plug 'N Go™ Hybrid 50G, 1 Pack

WerkMaster™ Concrete/Stone/Terrazzo Tooling, 003-0222-01, Plug 'N Go™ Hybrid 50G, 1 Pack

Item #: WBB888927

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$9.25 up to 24% OFF

Price: $7.00

Save $0.35 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

WerkMaster™ Concrete/Stone/Terrazzo Tooling, 003-0222-01, Plug 'N Go™ Hybrid 50G, 1 Pack

Copper - metal/resin bond tool can be used on concrete. Excellent on terrazzo. Great transition tool for removing tool marks from metal bond tools. Can be used in place of metal bond tools. Very good tool for cream polish. For use on WerkMaster™ equipment.

Product Specifications

  • HEIGHT INCHES0.3
  • BRANDWerkMaster
  • CONSTRUCTIONResin
  • DESCRIPTIONPlug 'N Go™ Hybrid 50G
  • MANUFACTURERS PART NUMBER003-0222-01
  • PACKAGE QUANTITY1
  • STYLEConcrete/Stone/Terrazzo Tooling
  • TYPEHybrid Resin
  • WIDTH INCHES1.75
  • DEPTH INCHES1.45
  • GRIT50
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

WerkMaster™ Stone/Terrazzo Tooling, 003-0223-01, Plug 'N Go™ Hybrid 100G, 1 Pack

Item #: B888928

Not Yet Rated

Usually ships in 2 to 5 days

$7.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
WerkMaster™ Concrete/Stone/Terrazzo Tooling, 003-0222-01, Plug 'N Go™ Hybrid 50G, 1 Pack

WerkMaster™ Concrete/Stone/Terrazzo Tooling, 003-0222-01, Plug 'N Go™ Hybrid 50G, 1 Pack

Item #: WBB888927

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant