Guardair Round Brush Tool, Metal, 5" Dia.
Write a Review
|
Questions & Answers (0)
Product Description
Built to last, Metal Round Brush Tool is the ideal accessory for vacuuming in a wide variety of locations. Heavy-duty aluminum base with round, horsehair brush prevents scratching of delicate surfaces while still delivering superior vacuum power. 2" model includes 14.5" steel extensiodapter. Compatible with 1.5" or 2" vacuum hose accessories. Accessory.
PRICE
$62.95
2
2
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 4-1/2 in |
| Height | 4-1/2 in |
| Weight | 2/5 lbs |
Product Details
| Style | Aluminum Brush |
| Type | Brush Tool |
| Material | Metal |
| Package Quantity | 1 |
| Description | 5 Diameter Aluminum Brush Tool For 1-1/2 Vacuum Hose |
| Color | Metallic |
| Manufacturers Part Number | N636 |
| For Use With | All Complete Nortech Units |
| Brand | Guardair Corporation |