Take 15% off your entire order!

Offer applied at checkout

Genuine Joe® 20" Stripping Pad, Black, 5 Per Case

Genuine Joe® 20" Stripping Pad, Black, 5 Per Case

Item #: WBB2158807

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$30.13 up to 25% OFF

Price: $22.50

Save $1.12 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Genuine Joe 19" Floor Stripping Pads, Black, 5/Case - GJO90219

Heavy-duty floor stripping pad works with your stripping solution and floor machine agitation to remove all finish from floors. Open web design allows dirt to enter the fiber and resist soil load on the face of the pad for maximum use. Resiliency allows pad to remain flexible to reach depressions. Heavier denier fibers mean longer-lasting pads. Harder resin is abrasive for aggressive stripping action. Floor pad is designed for use at speeds between 175 to 350 RPM in rotary/automatic scrubbers.

Product Specifications

  • COLOR FINISHBlack
  • BRANDGenuine Joe®
  • CONSTRUCTIONFiber
  • DESCRIPTIONFor Heavy Duty Stripping
  • MANUFACTURERS PART NUMBERGJO90219
  • PACKAGE QUANTITY5
  • TYPEStripping Pad
  • CLEANING WIDTH20"
  • MACHINE SPEED (RPM)175 - 350
  • SIZE20"
  • PAD SHAPERound
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Genuine Joe® 14" Stripping Pad, Black, 5 Per Case

Item #: B2158787

Not Yet Rated

Usually ships in 1 to 4 days

$18.25

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Genuine Joe® 20" Stripping Pad, Black, 5 Per Case

Genuine Joe® 20" Stripping Pad, Black, 5 Per Case

Item #: WBB2158807

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant