Square Scrub Pivot 28" x 14" SHO Pad, Red, Pack of 5
Write a Review
|
Questions & Answers (0)
Product Description
The 14" x 28" SHO Pad should be used only for the heaviest of chemical stripping jobs. Extremely abrasive and heavy with dense fibers. Best when dirt and build-up are severe. Use wet on VCT and tile.
PRICE
$94.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Pad Size | 28 x 14 in |
Product Details
| Type | SHO Pad |
| Package Quantity | 5 |
| Pad Shape | Rectangular |
| Color | Red |
| Manufacturers Part Number | SS P1428SHO |
| Floor Type | VCT, Tile |
| For Use With | Pivot 28" |
| Machine Speed | 3450 rpm |
| Brand | Square Scrub |