Take 15% off your entire order!

Offer applied at checkout

HEPA Filter For Ermator™ S26/S36, 1 Pack - 200700070A

HEPA Filter For Ermator™ S26/S36, 1 Pack - 200700070A

Item #: WBB888942

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$96.00 up to 2% OFF

Price: $93.95

Save $4.70 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

HEPA Filter For Ermator™ S26/S36, 1 Pack - 200700070A

Replacement HEPA filter for Ermator™ S26 and S36 vacuums

***Vacuum filtration bags are to be used with machines only, they are not to be repurposed for any other use.***

Product Specifications

  • HEIGHT INCHES7
  • BRANDPullman Ermator
  • CONSTRUCTIONPolyester
  • DESCRIPTIONHEPA Filter (For Ermator™ S26/S36)
  • MANUFACTURERS PART NUMBER200700070A
  • PACKAGE QUANTITY1
  • WEIGHT LBS2
  • WIDTH INCHES14-1/2
  • DEPTH INCHES7
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Ermator™ longopac, For Use With S26/S36, 4/Case - 1376013

Item #: B888444

Not Yet Rated

Usually ships in 2 to 5 days

$112.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
HEPA Filter For Ermator™ S26/S36, 1 Pack - 200700070A

HEPA Filter For Ermator™ S26/S36, 1 Pack - 200700070A

Item #: WBB888942

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant