Replacement Safeguard 360 HEPA Filter For Atrix Omega ESD Vacuums
Write a Review
|
Questions & Answers (0)
Product Description
The SafeGuard 360 TRUE HEPA (High Efficiency Particulate Air) H13 Patented Filter Cartridge, US Patent No. 7,048,773, is manufactured in the USA. The SafeGuard 360 filter is 99.97% efficient at 0.3 microns and the cartridge design makes the filter safe, simple, and secure.
Safe:
The SafeGuard 360 HEPA H13 filter cartridge provides safety to the user as the hose connects directly to the filter cartridge, allowing a completely closed system. The HEPA H13 filter is 99.97% efficient at 0.3 microns or larger and can handle most dry hazardous particulate applications. The SafeGuard 360 filter cartridge comes with a filter plug to eliminate exposure from leaking or spilling of vacuumed contents during transport and storage.
Simple:
The SafeGuard 360 filter cartridge is designed for quick and easy filter change outs. There are no secondary or tertiary filters to change, eliminating cross contamination. The filter cartridge is designed to be replaced when full. By sealing the filter with the provided plug, you can easily and safely remove the filter cartridge by the easy pull tabs located on the ends of the cartridge.
Secure:
No bags, no mess, and no exposure to the contaminants or debris within your vacuum. When finished cleaning, you can feel confident debris was captured and secured within the filter cartridge keeping the user safe and the vacuum clean. The one-gallon filter cartridge is designed with 56 pleat material, which consists of one cellulose layer, one high performance glass silicate layer and one polyester layer. The pleated material is designed to hold more debris and secure the contaminants within the cartridge.
SafeGuard 360 HEPA H13 Filter Cartridge SKU: OF612HE
All SafeGuard 360 filters are compatible with the Omega Series vacuums.
Safe:
The SafeGuard 360 HEPA H13 filter cartridge provides safety to the user as the hose connects directly to the filter cartridge, allowing a completely closed system. The HEPA H13 filter is 99.97% efficient at 0.3 microns or larger and can handle most dry hazardous particulate applications. The SafeGuard 360 filter cartridge comes with a filter plug to eliminate exposure from leaking or spilling of vacuumed contents during transport and storage.
Simple:
The SafeGuard 360 filter cartridge is designed for quick and easy filter change outs. There are no secondary or tertiary filters to change, eliminating cross contamination. The filter cartridge is designed to be replaced when full. By sealing the filter with the provided plug, you can easily and safely remove the filter cartridge by the easy pull tabs located on the ends of the cartridge.
Secure:
No bags, no mess, and no exposure to the contaminants or debris within your vacuum. When finished cleaning, you can feel confident debris was captured and secured within the filter cartridge keeping the user safe and the vacuum clean. The one-gallon filter cartridge is designed with 56 pleat material, which consists of one cellulose layer, one high performance glass silicate layer and one polyester layer. The pleated material is designed to hold more debris and secure the contaminants within the cartridge.
SafeGuard 360 HEPA H13 Filter Cartridge SKU: OF612HE
All SafeGuard 360 filters are compatible with the Omega Series vacuums.
PRICE
$48.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Type | HEPA Filter |
| Made in the USA | Yes |
| Material | Paper |
| Manufacturers Part Number | OF612HE |
| For Use With | Atrix |
| Brand | Atrix |
Warranty
| Warranty | 30 |