Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Hoover

Model # :WBB3177460

MPN #: AH14010

Hoover® Commercial HEPA Media Filter Bags For HVRPWR 40V Upright CH90600V & CH91600V, Pk of 10 - Pkg Qty 6

Product Description
Our Hoover® Commercial 5.5 Quart HEPA Media Filter Bags work on the HVRPWR 40V 12" Upright with Tools (CH90600V, CH91600V). The HEPA Media Filter Bags are easy to install and capture 99.97% of all particles greater than 0.3 microns for fine dust collection. This product contains 10 HEPA Media Filter Bags.

Product Highlights
  • Certified HEPA Media Filtration for fine dust collection
  • Quick and Simple Installation
  • Not to be emptied out and reused


PRICE
$419.70  Sold in packages of 6 / $69.95 ea

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

StyleHEPA
TypeHEPA Filter Bag
MaterialPlastic
Package Quantity10
DescriptionHEPA Media Filter Bags
ColorWhite
Manufacturers Part NumberAH14010
For Use WithHoover® CH90600V, CH91600V Models
BrandHoover