Take 15% off your entire order!

Offer applied at checkout

Guardair Cloth Filter Frame - 4 Gallon Guardair Pneumatic Vacuum - N8052 - Pkg Qty 2

Guardair Cloth Filter Frame - 4 Gallon Guardair Pneumatic Vacuum - N8052 - Pkg Qty 2

Item #: WBB638594

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$43.95 ea.

Price: $87.90 / Pkg of 2

Save $4.40 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Guardair Cloth Filter Frame - 4 Gallon Guardair Pneumatic Vacuum - N8052

Sturdy, steel wire frame attaches to underside of vacuum lid and holds standard cloth filters in position via grooved rubber gasket. Fits all4 gallon Guardair vacuums. Replacement part.

Non-Returnable Item.

Product Specifications

  • WIDTH INCHES3-1/4"
  • HEIGHT INCHES13-1/2"
  • COLOR FINISHMetallic
  • BRANDGuardair Corporation®
  • CONSTRUCTIONMetal
  • DESCRIPTIONStandard Cloth Filter Frame For 4 Gallon Vacuum
  • FOR USE WITH4 Gallon Nortech Complete Units
  • MANUFACTURERS PART NUMBERN8052
  • PACKAGE QUANTITY1
  • STYLEFrame
  • TYPEFilter
  • WEIGHT LBS7/9
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Popular item in this category

GuardAir Vacuum Hose 1-1/2" Dia. - N69110

Item #: B904622

Not Yet Rated

Usually ships in 3 to 6 days

$32.59

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Guardair Cloth Filter Frame - 4 Gallon Guardair Pneumatic Vacuum - N8052 - Pkg Qty 2

Guardair Cloth Filter Frame - 4 Gallon Guardair Pneumatic Vacuum - N8052 - Pkg Qty 2

Item #: WBB638594

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant