Karcher HEPA Filtration Bags For CV 60/1 RS Upright Brush Type Vacuum Cleaner, Pack of 5
Write a Review
|
Questions & Answers (0)
Product Description
Fleece filter bags for use with the CV 60/1 RS upright brush-type vacuum cleaner from Karcher. With 17 l volume and dust class H13. Package content: 5 pieces.
PRICE
$67.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 10-3/16 in |
| Width | 7-1/2 in |
| Height | 1/2 in |
| Weight | 0.5 lbs |
Product Details
| Style | Bag/Filter |
| Type | HEPA Filter |
| Material | Paper |
| Package Quantity | 5 |
| Color | White |
| Manufacturers Part Number | 8.644-214.0 |
| For Use With | CV 60/1 RS |
| Brand | Karcher |