Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Hawk Paper Vacuum Bag - UV12 & UV16 Single Motor Upright - 10 Pack
See all 3 items in product family

Hawk Paper Vacuum Bag - UV12 & UV16 Single Motor Upright - 10 Pack

Item #: WBB652111

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 82.95
Product Information
Customer Review
Product Q&A
Accessories
Hawk Paper Vacuum Bag - UV12 & UV16 Single Motor Upright - 10 Pack

Janitized® vacuum bags and/or filters are designed to meet or exceed OEM standards. Hawk Replacement Paper Vacuum Bag are made of 1 Ply Paper. For use with Hawk UV12 & UV16 Single Motor Upright. Sold in quantities of 100. 1 Year Limited Warranty.

Product Specifications

    • BRANDHawk
    • CONSTRUCTION1 Ply Paper
    • DESCRIPTIONHawk Replacement Paper Vacuum Bag
    • WIDTH INCHES13
    • HEIGHT INCHES8
    • FOR USE WITHHawk UV12 & UV16 Single Motor Upright
    • MANUFACTURERS PART NUMBERJAN-EUF&G(10)
    • OEM PART NUMBER660636
    • PACKAGE QUANTITY100
    • TYPEPaper Vacuum Bag
    • DEPTH INCHES18

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!