Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Oreck Paper Vacuum Bag - XL2000 (Type CC) 1 Ply

Oreck Paper Vacuum Bag - XL2000 (Type CC) 1 Ply

Item #: WBB652035

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 57.95
Product Information
Customer Review
Product Q&A
Accessories
Oreck Paper Vacuum Bag - XL2000 (Type CC) 1 Ply

Janitized® vacuum bags and/or filters are designed to meet or exceed OEM standards. Oreck Replacement Paper Vacuum Bag are made of 1 Ply Paper. For use with Oreck XL2000 (Type CC). Sold in quantities of 36. 1 Year Limited Warranty.

Product Specifications

    • BRANDOreck
    • CONSTRUCTION1 Ply Paper
    • DESCRIPTIONOreck Replacement Paper Vacuum Bag
    • WIDTH INCHES8
    • HEIGHT INCHES6
    • FOR USE WITHOreck XL2000 (Type CC)
    • MANUFACTURERS PART NUMBERJAN-ORXL2000(3)
    • OEM PART NUMBERPK80009DW
    • PACKAGE QUANTITY36
    • TYPEPaper Vacuum Bag
    • DEPTH INCHES14

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!