Glaro 24 Gallon Half Round Side Opening Waste Receptacle, Satin Aluminum - 2493-SA-SA

Rollover image to zoom in

Click image to enlarge

See all 87 items in product family

Glaro 24 Gallon Half Round Side Opening Waste Receptacle, Satin Aluminum - 2493-SA-SA

Item #: WBB1903320

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $782.00 Save up to 29%
Price: $ 559.00
Product Information
Customer Review
Product Q&A
Accessories
Glaro 24 Gallon Half Round Side Opening Waste Receptacle, Satin Aluminum - 2493-SA-SA

WasteMaster Half Round Series of all metal waste receptacles are the premier low profile solution for refuse disposal in any facility. Each model features a contemporary half round design which incorporates a durable, fully hinged aluminum top. Several cover styles are available, allowing users to select the best design for each application. In addition, each model comes complete with a removable heavy duty inner liner can. These American made, designer, fire-safe receptacles are the product of choice for use anywhere durability, performance, and presentation count.

Features & Benefits
  • Contemporary half round receptacle
  • Indoor/Outdoor All Weather construction
  • Outer container constructed from heavy gauge rolled aluminum and/or galvanized steel
  • Non rusting aluminum bottom is sealed to the body for additional protection
  • Easy to clean finishes
  • Covers are constructed of handspun heavy gauge seamless aluminum
  • Includes heavy duty inner liner
  • Constructed of 30% fire safe recycled aluminum & steel
  • 100% post-consumer recyclable
  • Glaro "Go Green" - packed with 100% recycled materials
  • Quick Ship
  • Made in the USA
*Additional options are available.

Product Specifications

    • WIDTH INCHES24
    • DEPTH INCHES12
    • HEIGHT INCHES29
    • COLOR FINISHSatin Aluminum
    • CONSTRUCTIONAluminum
    • MANUFACTURERS PART NUMBER2493-SA-SA
    • PACKAGE QUANTITY1
    • STYLESide Opening
    • TYPEHalf Round
    • WEIGHT LBS38
    • CAPACITY QUARTS96
    • DISPOSAL OPENING INCHES6-1/2"L x 10"W
    • DIAMETER INCHES--
    • LID TYPESide Opening
    • % POST CONSUMER RECYCLED CONTENT 1
    • BRANDGlaro
    • LID COLORSatin Aluminum
    • CAPACITY GALLONS24

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!