Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

6' Model Shown

DeWalt 16' Type 1AA Fiberglass Extension Ladder - DXL3420-16PG

Rollover image to zoom in

Click image to enlarge

See all 12 items in product family

DeWalt 16' Type 1AA Fiberglass Extension Ladder - DXL3420-16PG

Item #: WBB784751

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 390.95
Product Information
Customer Review
Product Q&A
Accessories
DeWalt® Type 1AA Fiberglass Extension Ladder - 16'

DeWalt® Fiberglass Extension Ladders are ideal for industrial and commercial applications. Features non-marring aluminum hand grip, and independently riveted rungs for strength and durability. Quick latch provides ease of use when locking rungs in place. Wrap around aluminum shoes for durability and strength. 375 lb. capacity. Meets OSHA requirements and ANSI standards.

Product Specifications

    • HEIGHT FEET16
    • HEIGHT TO TOP STEP13'
    • CAPACITY LBS375
    • COLOR FINISHYellow
    • BRANDDeWalt®
    • CONSTRUCTIONFiberglass
    • MANUFACTURERS PART NUMBERDXL3420-16PG
    • TYPEType IAA
    • WEIGHT LBS42
    • RUNG SIZE1-5/8"
    • CERTIFICATIONSOSHA & ANSI
    • HEIGHT TO TOP STEP/PLATFORM RANGE>156"
    • BASE WIDTH18-1/4"
    • HEIGHT TO TOP STEP/PLATFORM192"
    • LADDER TYPEExtension Ladder

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!