Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Work Platforms

Work Platforms elevate workers to a comfortable height and provide a stable surface for maintenance or operational tasks. With its frame, platform, and legs built from durable materials, platforms can enhance safety and ergonomic comfort in various industrial or commercial settings, including factories, warehouses, manufacturing facilities, workshops, and restaurants. Engineered with non-slip surfaces to secure footing and can be adjusted to accommodate different height preferences.
204 Results

Adjustable Height Work Platforms

Adjustable Height Work Platforms
Adjustable height work platforms provide stability to areas with uneven surface levels and bring workers up to a comfortable height to complete tasks. To raise the work platform, just loosen the lock nut. Some models feature an ergonomic matting deck style to provide increased comfort. Adjustable height platforms are made of durable long-lasting materials and are available in various sizes.
CompareImageBrandWeight CapacityLengthWidthMaterialHeight to Top Step/PlatformModel #Price
Adj Work-Mate Stand W/Ergo Mat - AHT-L-2436
Vestil
500 lbs
36 in
24 in
Steel
6 to 8-1/2 in
WBB523801as low as

$299.95

Save $43.00 (13%)
Adjustable Work-Mate Stand - AHW-H-2460
Vestil
500 lbs
60 in
24 in
Steel
10-3/4 to 17 in
WBB523717as low as

$329.95

Save $44.00 (12%)
Adj Work-Mate Stand W/Ergo Mat - AHT-L-1924
Vestil
500 lbs
24 in
19 in
Steel
6 to 8-1/2 in
WBB524089as low as

$259.95

Save $34.00 (12%)
Adjustable Work-Mate Stand - AHW-L-1948
Vestil
500 lbs
48 in
19 in
Steel
6-1/2 to 9 in
WBB523972as low as

$269.95

Save $35.00 (11%)
Tri-Arc 59 X 24 Inch Adjustable Height Steel Work Platform, 9"H To 14"H
Tri-Arc
800 lbs
59 in
24 in
Steel
9 to 14 in
WB862067$475.95
Tri-Arc 71 X 24 Inch Adjustable Height Steel Work Platform, 5"H To 8"H
Tri-Arc
800 lbs
71 in
24 in
Steel
5 to 8 in
Ships Same Day
WB862062
$505.00
Adjustable Work-Mate Stand - AHW-L-2448
Vestil
500 lbs
48 in
24 in
Steel
6-1/2 to 9 in
WBB523768as low as

$329.95

Save $44.00 (12%)
Adjustable Work-Mate Stand - AHW-H-2448
Vestil
500 lbs
48 in
24 in
Steel
10-3/4 to 17 in
WBB523688as low as

$309.95

Save $43.00 (12%)
Adjustable Work-Mate Stand - AHW-H-2436
Vestil
500 lbs
36 in
24 in
Steel
10-3/4 to 17 in
WBB523685as low as

$365.95

Save $50.00 (12%)
Tri-Arc 97 X 24 Inch Adjustable Height Steel Work Platform, 9"H To 14"H
Ballymore
500 lbs
97 in
24 in
Steel
9 to 14 in
Ships Same Day
WB862069
$635.00
Showing 1-10 of 85 results

Anti-Fatigue & Drainage Matted Stackable Platforms

Anti-Fatigue & Drainage Matted Stackable Platforms
Anti-fatigue drainage matted stackable platforms feature flow-through grated surfaces to raise employees off wet slippery floors and help promote safety. Matted stackable platforms can be built out horizontally and up vertically for a completely modular ergonomic work height. Platforms are available in many sizes with varying weight capacities to help meet the needs of any work space.
Showing 1-10 of 13 results

Matted Modular Platforms

Matted Modular Platforms
Matted modular work platforms are available in a range of sizes. Most models are corrosion-resistant and can stand up to a wide range of chemicals providing long-lasting durability. Modular work platforms come in 3 different surface patterns, and can easily be adjusted to bring users up to a comfortable working height. Assembly and installation are simple.
Showing 1-10 of 84 results

Folding Step Platform

Folding Step Platform
Folding step platforms help get that extra reach during any maintenance needs. Some models are made of aluminum for long lasting durability. Non-skid feet on each leg provides a secure grip, even on wet concrete, and will not mar expensive epoxy garage floors. These step platforms lightweight construction provides easy transport. Legs fold under the platform for easy storage.
Grip Struts

Grip Struts

Refrigerator Truck Maintenance Platform

Refrigerator Truck Maintenance Platform
Refrigerator truck maintenance platforms provide a large working surface with excellent slip-resistant tread. The platform helps to provide fall protection during maintenance and inspection of refrigeration units on small to medium size trucks. Lifting points on each ladder offer areas for bucket pulley systems to transport tools. Most models comply with all applicable OSHA & ANSI standards.
Add-A-Level Work Platforms

Add-A-Level Work Platforms

Work Platform Accessories

Work Platform Accessories

Hand Rail

Hand Rail

Personnel Work Platforms

Personnel Work Platforms