Wearwell® FOUNDATION Diamond-Plate Platform KIT 12"H x 18"W x 72"L
Write a Review
|
Questions & Answers (0)
Product Description
FOUNDATION cuts down on time, labor, customization, and costly manpower! This modular platform system comes in a range of heights, lengths and widths that makes assembly and installation easier than ever before. Any shape and size is possible, down to 1.5 square foot (.45m) sections. All components, including the aluminum frame, resist corrosion. This surprisingly lightweight system provides all the support your team demands and more! Each 3.75" (7 cm) thick tile boasts a load rating of 400 lbs. and is manufactured of 100% recycled Polypropylene to stand up to a wide range of chemicals. Available in 3 surface patterns, the Diamond-Plate pattern offers more than rugged good looks - it provides undeniable traction!
PRICE
$839.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 72 in |
| Width | 18 in |
| Height | 12 in |
| Weight | 52 lbs |
| Thickness | 2.75 in |
Product Details
| Type | Platform Kit |
| Color | Black |
| Series | Foundation Platforms |
| Border Color Family | No |
| Backing Material | Polypropene/Aluminum |
| Pattern | Diamond-Plate Tiles |
| Material | Polypropene/Aluminum |
| Manufacturers Part Number | FP3x12x18x72BK |
| Brand | Wearwell |