Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Brush Heads

Brush Heads are replaceable components used in cleaning tools, including brooms and dustpans. They are crafted from durable materials, featuring practical bristle configurations tailored for various cleaning needs. Their primary function is to help loosen stubborn dirt and move heavy debris, allowing for efficient cleaning. Brush Heads excel at gathering finer particles, making them indispensable in janitorial services, facility maintenance, and households where practical cleaning tools are a necessity.
129 Results
Push Broom Head

Push Broom Head

CompareImageHeightBristle LengthColorBristle MaterialPackage QuantityModel #Price
Boardwalk® Floor Brush Head, 3" Gray Flagged Polypropylene Bristles, 24" Brush
-
3 in
Gray
Plastic
1
WBB31868$24.00
Carlisle Flagged Floor Sweep 24", Gray - 3621952423 - Pkg Qty 12
-
3 in
Gray
Plastic
12
WBB642012$28.95 ea.
24" Hardwood Block 2-1/2" Tampico Fill Floor Brush Head, Black - BWK20224
-
2-1/2 in
Black
Tampico
1
WBB31859$24.25
Vikan 31743 16" Combo Push Broom- Soft/Stiff, Blue
4-13/64 in
-
-
Polyester
-
WBB2379882$51.95
Boardwalk® Floor Brush Head, 3" Gray Flagged Polypropylene Bristles, 36" Brush
-
3 in
Gray
Plastic
1
WBB31867$42.95
Boardwalk® Floor Brush Head, 3.25" Natural Palmyra Fiber Bristles, 18" Brush
-
2-1/2 in
Brown
Palmyra
1
WBB31872$34.95
Milwaukee Dustless 24"W Push Broom Head w/Stiff Center and Fine Border Polypropylene Bristles - Pkg Qty 12
-
3 in
Black
Polypropylene
12
Ships Same Day
WBB2511888
$31.95 ea.
Vikan 31992 24" Small Particle Push Broom- Soft, Green
4-1/2 in
-
Green
Polyester
-
WBB2379857$61.95
Milwaukee Dustless 18"W Push Broom Head w/Average-Duty Black Polypropylene Bristles and Steel Frame - Pkg Qty 12
-
3-1/4 in
Black
Polypropylene
12
WBB2511868$23.50 ea.
Vikan 31943 24" Combo Push Broom- Soft/Stiff, Blue
4-1/2 in
-
-
Polyester
-
WBB2379954$65.95
Showing 1-10 of 76 results
Angle Broom Head

Angle Broom Head

Showing 1-10 of 21 results
LPD Trade ESD Brooms & Dust Pans

LPD Trade ESD Brooms & Dust Pans

Upright Brooms

Upright Brooms

Broom Heads

Broom Heads

Showing 1-10 of 14 results