O-Cedar Commercial Parlor 100% Black Corn Broom, 1 Broom 6102-6
Write a Review
|
Questions & Answers (0)
Product Description
O-Cedar Commercial Parlor 100% Black Corn Broom 6/Case - 6102-6
Natural broomcorn has hair-like follicles that trap and hold dust particles. Water resistant and long lasting. 7/8'' diameter natural lacquered hardwood handle. 12'' sweeping surface; 5 sew; red velvet.
Natural broomcorn has hair-like follicles that trap and hold dust particles. Water resistant and long lasting. 7/8'' diameter natural lacquered hardwood handle. 12'' sweeping surface; 5 sew; red velvet.
PRICE
$189.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 53-1/2 in |
| Width | 12 in |
| Weight | 3 lbs |
| Diameter | 7/8 in |
| Cleaning Width | 12 in |
Product Details
| Handle Material | Wood |
| Package Quantity | 6 |
| Color | Black |
| Manufacturers Part Number | 6102-6 |
| Brand | O-Cedar Commercial |
| Bristle Material | Corn |