Libman Commercial Angle Broom - Commercial Angle, 13" - 994 - Pkg Qty 6
|
Questions & Answers (0)
Product Description
Libman Commercial 994 Angle Broom - Commercial Angle - 13"
Libman Commercial Angle Brooms have an angle head that sweeps hard to reach places. Stapled 80% post-consumer recycled PET plastic bristles embedded in a solid one-piece resin block. 70% post-industrial recycled steel handle has 5 grip and swivel hanger tip.
Libman Commercial Angle Brooms have an angle head that sweeps hard to reach places. Stapled 80% post-consumer recycled PET plastic bristles embedded in a solid one-piece resin block. 70% post-industrial recycled steel handle has 5 grip and swivel hanger tip.
PRICE
$100.50 Sold in packages of 6 / $16.75 ea
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 55 in |
| Width | 13 in |
| Depth | 2 in |
| Weight | 1-1/2 lbs |
| Bristle Length | 5" in |
| Diameter | 1 in |
Product Details
| Handle Material | Metal |
| Package Quantity | 6 |
| Color | Red |
| Manufacturers Part Number | 994 |
| Brand | Libman Commercial |
| Bristle Material | Plastic |