O-Cedar Commercial Small Institutional Angle Broom 48" Wood Handle 12/Case - 6404-WLNS - Pkg Qty 12
Write a Review
|
Questions & Answers (0)
Product Description
Constructed without any metal; perfect for correctional facilities. Washable, flagged sanitary PET bristles sweep the finest particles. 48" natural lacquered hardwood handle. 10.5" sweeping surface.
PRICE
$189.00 Sold in packages of 12 / $15.75 ea
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 52-1/2 in |
| Width | 10 in |
| Weight | 2 lbs |
| Headband Size | 1-1/4 |
| Handle Length | 48" |
| Diameter | 15/16 in |
| Cleaning Width | 10-1/2" in |
Product Details
| Handle Material | Wood |
| Color | Brown |
| Package Quantity | 12 |
| Manufacturers Part Number | 6404-WLNS |
| Brand | O-Cedar Commercial |
| Bristle Material | Plastic |