Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
23" MicroFeather Duster W/ Microfiber Feathers, White - BWKMICRODUSTER - Pkg Qty 24

Rollover image to zoom in

Click image to enlarge

See all 35 items in product family

23" MicroFeather Duster W/ Microfiber Feathers, White - BWKMICRODUSTER - Pkg Qty 24

Item #: WBB260203

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

$14.50 each

Sold in packages of 24

Qty Price
1 $348.00/ pkg.
2 $240.00/ pkg.
3+ $208.80/ pkg.

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Accessories
Flex Head Micro Fiber Duster 23In Whi

Microfiber "feathers" are wrapped around a flexible wire core head. Fits into any dusting area, no matter how tight. The handle's end is fitted with standard threads to accommodate an extension handle.


This product arrives to most customers in 2-3 business days.

Product Specifications

    • LENGTH INCHES23
    • COLOR FINISHWhite
    • BRANDUnisan
    • CONSTRUCTIONMicrofiber
    • DESCRIPTIONDuster
    • HANDLE MATERIALPlastic
    • MANUFACTURERS PART NUMBERBWKMICRODUSTER
    • PACKAGE QUANTITY24
    • TYPEMicrofiber Feather

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Point gets in the way.

Your review: It works fine except that the point (tip) of the brush can get in the way not allowing the brush end to function well.

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!