TOPS Second Nature® Recycled Writing Pads have paper made from recycled fiber. Smooth perforated sheets provide a satisfying writing surface for your favorite pens. Convenient multipacks help you stock up for home and office.
TOPS Second Nature Recycled Ruled Pads, Wide/Legal Rule, (50) White 8.5 x 11 Sheets, Dozen
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$56.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 8-1/2 in |
| Height | 11 in |
| Paper Weight | 16 lbs |
Product Details
| Sheets | 50 |
| Type | Legal Pad |
| Color | White |
| Binding Type | Sewn |
| Sheet Perforation | Perforated |
| Paper Color Family | White |
| Paper Type | Pads |
| Style | Legal Pad |
| Punched/Unpunched | Unpunched |
| Ruling | Legal |
| Pads | 12 |
| Description | Recycled Pad |
| Package Quantity | 50 Sheets/Pad, 12 Pads/Pack |
| Manufacturers Part Number | TOP74880 |
| Brand | Tops |