Royal Basket Trucks® Janitorial Vertical Supply Organizer, Black Vinyl, 2 Pockets
Write a Review
|
Questions & Answers (0)
Product Description
Organize, re-stock and get more function from any basket truck with an organizer, Organizers hang neatly using quick clips or straps. Constructed of mold, mildew, UV resistant vinyl or nylon
PRICE
$83.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 19 in |
| Width | 6 in |
| Height | 30 in |
| Weight | 2 lbs |
Product Details
| Assembly Required | No |
| Type | Accessory |
| Material | Vinyl |
| Color | Black |
| Brand | Royal Basket Trucks |
Warranty
| Warranty | 90 days |