Organize, re-stock and get more function from any basket truck with an organizer, Organizers hang neatly using quick clips or straps. Constructed of mold, mildew, UV resistant vinyl or nylon
Royal Basket Trucks® Janitorial Horizontal Supply Organizer, Black Vinyl, 2 Pockets
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$109.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 18 in |
| Width | 6 in |
| Height | 11 in |
| Weight | 2 lbs |
Product Details
| Assembly Required | No |
| Type | Accessory |
| Material | Vinyl |
| Color | Black |
| Brand | Royal Basket Trucks |
Warranty
| Warranty | 90 days |