JET Butterfly Air Impact Wrench, 3/8" Drive Size, 75 Max Torque
Write a Review
|
Questions & Answers (0)
Product Description
Durable, quality tools that can withstand frequent and rigorous applications, the R6 Series can handle 6 hour workdays and get the job done. Single Hammer impact mechanism for smooth power and torque. Compact design for cramped spaces. Variable-speed throttle lets you adjust speed smoothly. Lightweight aluminum construction reduces weight. Single Hammer impact mechanism for smooth power and torque. Compact design for cramped spaces. Variable-speed throttle lets you adjust speed smoothly. Lightweight aluminum construction reduces weight.
PRICE
$119.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 5-7/8 |
| Air Hose ID | 3/8 in |
| Air Inlet | 1/4 in |
| Max Torque | 75 lb-in |
| Drive Size | 3/8 in |
| Working Torque | 5 - 50 lb-ft |
Product Details
| Blows per Minute | 700 BPM |
| Classification | R 6 |
| Type | Air Impact Wrench |
| CFM | 3 CFM |
| Air Inlet Thread Size (NPT) | 1/4 in |
| Average Air Consumption | 3 SCFM |
| Clutch | Single Hammer |
| Sound Pressure | 110 |
| Description | Butterfly Air Impact Wrench |
| Manufacturers Part Number | JT9-505100 |
| Sound Power | 114 dBA |
| PSI | 90 psi |
| Retainer Type | Ring |
| Free Speed | 12000 rpm |
| Brand | JET |