JET Composite Air Impact Wrench, 1/2" Drive Size, 800 Max Torque
Write a Review
|
Questions & Answers (0)
Product Description
The JET JAT-126 delivers great power, light weight, and outstanding durability in a surprisingly short and incredibly well balance package.
PRICE
$269.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 9 in |
| Width | 8 1/2 in |
| Height | 3 in |
| Weight | 5 lbs |
| Air Inlet | 1/4 in |
| Max Torque | 800 lb-in |
| Drive Size | 1/2 in |
| Bolt Capacity | 1 in |
Product Details
| CFM | 5.4 CFM |
| Color | Black/Silver |
| Air Inlet Thread Size (NPT) | 1/4 in |
| Max PSI | 90 psi |
| Style | Pneumatic |
| Made in the USA | No |
| Material | Composite |
| Description | Vibrotherm Composite Air Impact Wrench |
| Package Quantity | 1 |
| Manufacturers Part Number | JT9-505126 |
| Brand | JET |
Warranty
| Warranty | 2 yr |