Impact resistant face shield with headgear provides full-face protection when working with air-excavation tools. Meets ANSI Z87+ standards when worn with safety glasses or goggles. Adjusts for comfortable fit. Fits head sizes 6 1/2 to 8. Features: Clear, 8"x 15.5" polycarbonate face shield
Redirects the AirSpade supersonic nozzle air-jet by 45 degrees. Especially useful in tight locations such as deep excavations or potholes. Swivels with 360 degrees of freedom and locks into desired position. Compatible with all AirSpade 2000 components and accessories. Features: Anodized aluminum construction Knurled surface provides superior grip for tight connection Male/female threaded connections
Featured exclusively on AirSpade air-excavation tools, supersonic nozzles deliver superior performance vs. competitive nozzles, or open pipes. Patented design turns compressed air into high speed, laser-like jet moving at twice the speed of sound - Mach 2. The result is faster and more efficient excavation, uncovering underground utility lines, and pipes, or even sensitive tree roots without harm. Non-sparking Nickle Aluminum Bronze construction. Compatible with all AirSpade 4000 components and accessories. Features: Non-sparking Nickle Aluminum Bronze construction Patented internal ...
Heavy-duty, electrically insulated extensions for Utility AirSpade 4000. Provide extended reach capability for hard-to-reach locations. Constructed from high-pressure rated, insulated inner air hose surrounded by non-conductive, rigid fiberglass outer tube. Inner air hose rated to 75kV per Ft. for 5 minutes per SAE 100R7. Outer fiberglass tube rated to 100kV per Ft. for 5 minutes per ASTM F711. Non-sparking Brass connection hardware. Compatible with all AirSpade 4000 components and accessories. Includes non-sparking Brass coupler. Features: Non-conductive fiberglass outer tube with ...