JET JAT-414 Straight Composite Die 1/4" Air Inlet, 22000 RPM, .50 HP
Write a Review
|
Questions & Answers (0)
Product Description
The new 0.5HP JAT-414 features a powerful motor, lightweight composite and market leading vibration reduction measures in place.
PRICE
$139.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 9 1/2 in |
| Width | 5 1/2 in |
| Height | 1 1/2 in |
| Weight | 1 3/4 lbs |
Product Details
| RPM | 22000 rpm |
| Horsepower | .5 HP |
| Color | Black/Silver |
| Air Inlet Thread Size (NPT) | 1/4" in |
| Max PSI | 90 psi |
| Style | Pneumatic |
| Made in the USA | No |
| Material | Composite |
| Description | Straight Composite Die Grinder |
| Package Quantity | 1 |
| Manufacturers Part Number | JT9-505414 |
| Free Speed | 22,000 rpm |
| Exhaust | Rear |
| Brand | JET |
Warranty
| Warranty | 2 yr |