DEWALT® Straight Grinder, 1/4" Air Inlet, 25000 RPM
|
Questions & Answers (0)
Product Description
Remove material fast in even the toughest applications with the DEWALT® Straight Die Grinder (DWMT70783). Delivering 25,000 RPM, this tool powers through demanding jobs with ease. The self-locking touch control trigger helps prevent accidental start-ups when not in use, keeping you in control at all times. A cushion grip body reduces fatigue and provides maximum comfort during extended use, making this die grinder a reliable choice for professionals and serious DIYers alike.
PRICE
$50.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6-7/8 in |
| Weight | 0.9 lbs |
Product Details
| RPM | 25000 rpm |
| CFM | 3 CFM |
| Horsepower | 0.5 HP |
| Color | Yellow |
| Air Inlet Thread Size (NPT) | 1/4 in |
| Tool Type | Grinders |
| Pressure | 90 psi |
| Max PSI | 90 psi |
| Material | Aluminum |
| Description | Straight Die Grinder |
| Package Quantity | 1 |
| Manufacturers Part Number | DWMT70783 |
| Free Speed | 25000 rpm |
| Exhaust | Rear |
| Brand | DeWalt |
Warranty
| Warranty | 3 yr |