JET Reversible Pistol Grip Air Drill, Standard Keyed, 1/2" Chuck, 800 RPM
Write a Review
|
Questions & Answers (0)
Product Description
Durable, quality tools that can withstand frequent and rigorous applications, the R6 Series can handle 6 hour workdays and get the job done. Standard keyed chuck Sealed Ball bearing design keeps out contaminants promoting smooth operation Variable-speed throttle ramps up to maximum RPM for precise speed control Side-mounted, forward/reverse switch for quick and easy direction changes Standard keyed chuck Sealed Ball bearing design keeps out contaminants promoting smooth operation Variable-speed throttle ramps up to maximum RPM for precise speed control Side-mounted, forward/reverse switch for quick and easy direction changes
PRICE
$219.95
This product will be restocked soon
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Air Hose ID | 3/8 in |
| Chuck Size | 1/2 in |
| Spindle Thread | 3/8-24 in |
Product Details
| Classification | R 6 |
| Type | Air Drills |
| Horsepower | 0.5 HP |
| Chuck Type | Standard Keyed |
| Air Inlet Thread Size (NPT) | 1/4 in |
| Average Air Consumption | 4 SCFM |
| Side Grip Handle | No |
| Style | Pistol |
| Reversible | Yes |
| Sound Pressure | 83 |
| Manufacturers Part Number | JT9-505601 |
| Sound Power | 101 dBA |
| PSI | 90 psi |
| Free Speed | 800 rpm |
| Brand | JET |