Benefits:
- Lock-off throttle for controlled applications
- Forward-Reverse ring for easy operation
- Handle exhaust directs air away from operator
Weights & Dimensions
| Length | 8-9/16 |
| Weight | 3 lbs |
| Min Hose Size | 3/8 in |
| Chuck Size | 3/8 in |
Product Details
| Handle Material | Rubber |
| CFM | 21.2 CFM |
| Horsepower | 0.35 HP |
| Color | Red/Black |
| Chuck Type | Keyed Chuck |
| Average Air Consumption | 21.2 SCFM |
| Side Grip Handle | No |
| Style | Pistol |
| Reversible | Yes |
| CFM High | 21.2 CFM |
| Manufacturers Part Number | 8941008790 |
| PSI | 90 psi |
| Housing Material | Aluminum/Composite Over-Sleeve |
| Free Speed | 2000 rpm |
| Exhaust | Handle |
| Brand | Chicago Pneumatic |
Warranty
| Warranty | 1 yr |