Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




JET

Model # :WBB2254379

MPN #: JT9-505930

JET JAT-930 Cut-Off R6 Series 20,000 RPM90 PSI 5 CFM

Product Description

Durable, quality tools that can withstand frequent and rigorous applications, the R6 Series can handle 6 hour workdays and get the job done. 3/16" mild steel capacity Heavy-duty ball bearing construction increases durability360 degree rotating metal safety guard Safety throttle lock increases user safety3/16" mild steel capacity Heavy-duty ball bearing construction increases durability360 degree rotating metal safety guard Safety throttle lock increases user safety

PRICE
$119.95

Min. purchase quantity is 2
2
2
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Air Hose ID3/8 in
Wheel Size3 in

Product Details

TypeAir Specialty
ClassificationR6
Horsepower0.5 HP
Air Inlet Thread Size (NPT)1/4" in
Sound Pressure98
Manufacturers Part NumberJT9-505930
PSI90 psi
Sound Power105 dBA
Average CFM4 CFM
Free Speed20000 rpm
BrandJET