Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Sunex

Model # :WBB3163266

MPN #: SXSW1001

Sunex Tools® Air Body Saw with 24 & 32 Tooth Blades, 1/4" NPT

Product Description
Our 1/4" Air Body Saw is your key to achieving precision and efficiency in metalwork projects. With its top-notch features, it's meticulously designed for high-speed cutting precision in body shop repairs, muffler, and exhaust work to help you deliver the best results, safely and comfortably.

Features:
  • Metalworking Mastery: This tool is designed to meet high-speed metal cutting requirements, delivering precision and efficiency when working with body and sheet metal
  • Compact & Lightweight: With a sleek 9-1/2" length and a mere 1.390 lbs weight, it provides easy access to tight work areas, reducing fatigue and increasing productivity
  • Cutting Prowess: Seamlessly cuts through 2mm mild steel with precision and consistency, ensuring smooth performance on every task
  • Powerful Performance: The industrial-grade motor, operating at 9,000 RPMs, effortlessly overcomes stalling, guaranteeing swift task completion
  • Safety First: Equipped with a variable speed safety throttle, preventing accidents and providing precise control over the cutting process
  • Clean Workspace: Rear exhaust directs air away from the work area, ensuring a clear line of sight and maintaining a tidy workspace
  • Comfort Grip: The comfort rubber grip not only reduces hand fatigue but also insulates against cold, allowing you to work comfortably in various conditions
  • Blade Guard: The metal blade guard ensures precise cuts, safeguarding against accidents and injuries, while delivering consistent results
  • Complete Package: This set includes 3 Air Saw Blades, featuring both 24 and 32-tooth saw blades, making it ready for diverse cutting tasks. Plus, it comes with a confidence-boosting 1-year warranty


PRICE
$119.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length9-1/2 in
Width2-15/16 in
Height1-5/8 in
Weight1 lbs
Min Hose Size1/4 in
Air Inlet1/4 in

Product Details

RPM9000 rpm
TypeAir Saw
CFM3 CFM
ColorBlack
For Use WithMetalwork, Body Shop Repairs, Muffler, Exhaust
MaterialMetal
Description1/4" Air Body Saw
Package Quantity1
Manufacturers Part NumberSXSW1001
PSI90 psi
BrandSunex

Warranty

Warranty1 yr