Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Grosfillex

Model # :WBB3173335

MPN #: UT986037

Grosfillex® Java Wicker Stacking Armchair, Bronze - Pkg Qty 4

Product Description
• Meets ASTM standards rated to 300 lbs weight capacity
• UV resistant for years of service
• Easy maintenance with a mild soap and water Elevate your restaurant with the Java Stacking Armchair. Seamlessly combining wicker's beauty with sturdy resin, it offers style, comfort, and durability. Ideal for indoor or outdoor use, its UV-resistant for longevity. Stackable, ASTM tested, and easy to clean. Discover Viro® high-quality wicker for a classic contemporary touch.

Classic contemporary design blends wicker with resin for strength, style and comfort. Stackable and suitable for indoors or out.

The Java Stacking Armchair is a unique design that combines the beauty of an ergonomic wicker backrest with the durable functionality of fiberglass reinforced resin.

Features:
  • UV resistant for years of service
  • Stackable for convenient storage
  • Clean with a mild soap and water
  • Arm Height: 26"
  • Passes ASTM-B performance standards for commercial outdoor seating
PRICE
$674.00  Sold in packages of 4 / $168.50 ea

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width23-11/16 in
Depth22-1/16 in
Height32-3/4 in
Weight Capacity400 lbs
Weight10 lbs
Seat Width23-11/16 in
Seat Depth22-1/16 in
Seat Height18 in

Product Details

Assembly RequiredNo
TypeDining Chair
Frame Color FamilyBronze
StackableYes
Seat Color FamilyBronze
Package Quantity4
Frame MaterialResin
Arm TypeFixed
Manufacturers Part NumberUT986037
Back StyleSolid Back
Seat MaterialResin
CollectionJava
BrandGrosfillex

Warranty

Warranty3 Years