Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Flash Furniture

Model # :WBB2540184

MPN #: 4-TLH-037-DK-BN-GG

Flash Furniture Medium Brown Rattan Indoor-Outdoor Restaurant Stack Chair, Pack of 4

Product Description
Complement your terrace and patio with these beautiful rattan chairs to surround a patio table or to seat waiting guests in the lobby. Versatile inside and outside the restaurant these lightweight stack chairs are a practical choice for any business. The full back with integrated arms provides comfort to customers. When used indoors the metal chairs have floor glides to protect your flooring and stack up to 23 high to clean floors and to store.

Get cozy around the fireplace in winter months and place near your pool when it's nice outside. The all-weather frame is designed for use throughout the year, for longevity, care should be taken to protect from long periods of wet weather. Pair these metal dining chairs with a glass or metal patio table to complete your outdoor dining setting.

Features:
  • Contemporary Patio Chair for Indoor and Outdoor Use
  • 350 lb. Weight Capacity
  • Stack Quantity: 23
  • Medium Brown Rattan Back and Seat with Black Powder Coated Steel Frame
  • Cross Braces provide extra stability
  • Floor Protector Plastic Glides
  • Ships Fully Assembled for quick setup
  • Designed for Commercial or Residential Use
  • Stackable rattan chair for patio, veranda, restaurant, café, kitchen and outdoor dining
Specifications:
  • Fixed Width: 21.75 Inches
  • Fixed Depth: 23.5 Inches
  • Fixed Height: 28.5 Inches
  • Fixed Arm Height From Floor: 24.5 Inches
  • Fixed Arm Height From Seat: 7.5 Inches
  • Fixed Back Width: 11.5 Inches
  • Fixed Back Height From Seat: 13.5 Inches
  • Fixed Seat Width: 16.5 Inches
  • Fixed Seat Depth: 15 Inches
  • Fixed Seat Height: 17 Inches
  • Stack Quantity: 23 Count
  • Weight Capacity: 350 lbs
PRICE
$219.95

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width21-3/4 in
Depth23-1/2 in
Height28-1/2 in
Weight Capacity350 lbs
Seat Width16-1/2 in
Seat Depth15 in
Seat Height17 in

Product Details

Assembly RequiredNo
TypeDining Chair
Frame Color FamilyBlack
ColorBrown
StackableYes
Seat Color FamilyBrown
Package Quantity4
Frame MaterialSteel
Arm TypeFixed
Manufacturers Part Number4-TLH-037-DK-BN-GG
Back StyleCurved Back
Seat MaterialWicker/Rattan
CollectionLila
BrandFlash Furniture

Warranty

Warranty2 Years yr