JET JCT-1601, Benchtop Sand Rammer
Write a Review
|
Questions & Answers (0)
Product Description
JET® Sand Rammers are available in bench & floor models. Each model is ergonomically designed providing reduced operator fatigue.
PRICE
$809.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 17 in |
| Width | 5 3/4 in |
| Height | 3 in |
| Weight | 7 1/2 lbs |
| Bore | 3 in |
Product Details
| Blows per Minute | 800 BPM |
| CFM | 17 CFM |
| Color | Black/Silver |
| Air Inlet Thread Size (NPT) | 3/8 in |
| Max PSI | 90 psi |
| Style | Pneumatic |
| Made in the USA | No |
| Material | Aluminum |
| Description | Benchtop Sand Rammer |
| Package Quantity | 1 |
| Manufacturers Part Number | JT9-550601 |
| PSI | 90 psi |
| BPM | 1000 |
| Brand | JET |
Warranty
| Warranty | 2 yr |