Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




JET

Model # :WBB503720

MPN #: JT9-505900

Jet JT9-505900, R6 Series Short Air Hammer With 4-Piece Chisel Set

Product Description

Durable, quality tools that can withstand frequent and rigorous applications, the R6 Series can handle 6 hour workdays and get the job done.

  • Short barrel length features a round shank design
  • Pistol grip with variable-speed trigger for precise impact control on gradual starts and stops
  • Standard spring retainer permits quick changing of tools
  • Includes 4 piece chisel set


PRICE
$93.95

Min. purchase quantity is 3
3
3
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length5-1/4 in
Weight2 lbs
Stroke Length1-5/8 in
Bore3/4 in
Shank Diameter0.401 Parker
Hose Size Inside Diameter3/8"

Product Details

CFM4 CFM
Air Inlet Thread Size (NPT)1/4" in
DescriptionShort Air Hammer
Manufacturers Part NumberJT9-505900
PSI90 psi
BPM5000
BrandJET