JET JAT-901 2-5/8" Stroke Air Riveting Hammer R6 Series 3,200 BPM 90 PSI 4 CFM
Write a Review
|
Questions & Answers (0)
Product Description
Durable, quality tools that can withstand frequent and rigorous applications, the R6 Series can handle 6 hour workdays and get the job done. Medium barrel length features a round shank design Pistol grip with variable-speed trigger for precise impact control on gradual starts and stops Standard spring retainer permits quick changing of tools Includes 4 piece chisel set Medium barrel length features a round shank design Pistol grip with variable-speed trigger for precise impact control on gradual starts and stops Standard spring retainer permits quick changing of tools Includes 4 piece chisel set
PRICE
$109.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Air Hose ID | 3/8 in |
| Stroke Length | 2-5/8 in |
| Bore | 3/4 in |
| Shank Size | 0.401 Parker in |
Product Details
| Classification | R 6 |
| CFM | 4 CFM |
| Air Inlet Thread Size (NPT) | 1/4" in |
| Average Air Consumption | 4 SCFM |
| Sound Pressure | 104 |
| Description | Air Riveting Hammer |
| Manufacturers Part Number | JT9-505901 |
| Sound Power | 115 dBA |
| PSI | 90 psi |
| BPM | 3200 |
| Brand | JET |