Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




JET

Model # :WBB2254329

MPN #: JT9-550670

JET Pistol Grip Air Drill, Jacobs Industrial, 1/2" Chuck, 1200 RPM

Product Description

JET® Pneumatic Drills are a compact, heavy-duty industrial design, engineered for quality, durability and versatility. JET Pneumatic Drills feature an enclosed D-handle and a built in teaser throttle for improved grip and precise control. The included dead handle can be attached to either side of the tool for improved versatility Industrial gear train for high torque drilling applications Industrial Jacobs chuck transfers torque when needed Ergonomic "D" style handle with inside teasing trigger External mounted Zerk® grease fittings feed lubricants to the industrial bearing design Industrial gear train for high torque drilling applications Industrial Jacobs chuck transfers torque when needed Ergonomic "D" style handle with inside teasing trigger External mounted Zerk® grease fittings feed lubricants to the industrial bearing design

PRICE
$1,175.00

1
1
Free Shipping Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Air Hose ID1/2 in
Chuck Size1/2 in
Spindle Thread1/2 x 20 UNF in

Product Details

TypeAir Drills
Horsepower1 HP
Chuck TypeJacobs Industrial
Air Inlet Thread Size (NPT)3/8 in
Average Air Consumption5 SCFM
Side Grip HandleNo
StylePistol
Noise Level89.1
ReversibleNo
Manufacturers Part NumberJT9-550670
PSI90 psi
Free Speed1200 rpm
BrandJET