The FLO-FAST Professional model drum pump is a bi-directional (pump or draw) pump that will move 8 gallons per minute in either direction. Includes 5 feet of hose with a tether safety clamp to hold the hose in place when pumping. For use with most chemicals, thinners, hydrocarbons & water.
The Oil Safe Premium Transfer Pump offers users advanced functionality for their lubrication needs. Features: - Ultra comfortable D-Handle grip design - 5 foot discharge hose - Fully serviceable pump internals via quick release body collar for maximum life - Premium materials of construction for maximum reliability - Unique Oil Safe pump non-return discharge valve that massively improves pump efficiency resulting in less effort and time required for oil top-ups. - Removable color-coded body collars in 10 different colors. - Highly efficient with approximately 12 strokes to the liter with ...
Western Pump Kit. Basic Specifications 115V/12GPM, 3/4" Transfer Pump Kit for TRANSCUBE & FUELCUBE products Includes: Mounting kit, inlet fittings, Standard 12' Hose and Auto Nozzle. Pump rated at 12GPM. This item does not include a filter.
This high volume, down-stroke discharge pump delivers 1 litre for approximately 12 strokes and handles up to ISO 460 viscosity fluids in normal operating temperatures. Match with an Oil Safe Utility Lid and a 3 - 5 - 10 litre / US quart drum. Supplied with 5 foot removeable discharge hose with hook outlet nozzle. The anti-drip nozzle is made of aluminum and fits 1/2" and larger filler holes. Note: Pump cannot be used with 1.5 or 2 litre/Quart drums and is designed to be used with a Utility Lid.
The FLO-FAST Professional model pump is a bi-directional (pump or draw) pump that will move 8 gallons per minute. Pump system adapts to our 15 gallon container and comes with 5 feet of hose with tether safety clamp. Transfers from container to another in seconds. For use with most chemicals, thinners, hydrocarbons & water.