Features:
- Elvex® Replacement Velcro® Straps for ProChapsZ Chain Saw Chaps (Item #s 225450 and 225451 )
- Black color
- 16"L
- Sold as a pair
Weights & Dimensions
| Size | 16"L |
Product Details
| Type | Replacement Straps |
| Color | Black |
| For Use With | Chain Saw Chaps |
| Style | Touch Fasteners Closure |
| Material | Nylon/Polyurethane |
| Package Quantity | 1 |
| Description | Replacement Thigh for ProChapsZ |
| Manufacturers Part Number | WELJELEGZ16 |
| Primary Use | Leg Safety |
| Waterproof | Yes |
| Brand | ProChapsZ |
Compliance & Certifications
| Certifications | UL Certified, ASTM Std. F-1897-2008 |