Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




OccuNomix

Model # :WBB605509

MPN #: PCP1

OccuNomix PCCS Cooling Pack Replacement For PC1 Set of 2

Product Description
PCCS Cooling Pack Replacement For PC1, Set of 2

Features:
  • Avoid downtime by keeping extra sets of PCP1 Cooling Packs charging and ready to replace into PC1 PCCS Phase 1 Vests. PCP1 Cooling Packs set of 2 are included with PC1 Vest and sold separately. Unlike ice and gel vests, PCCS Cooling Packs maintain 65 Fahrenheit/18 Celsius and can be worn directly against body without the discomfort of brutish cold or risk of frostbite. And, unlike water and air cool vests, there are no tethers for potential breakdowns during critical operations. Cooling Packs slip easily into PC1 Vests. Rechargeable thousands of times. Safe, non-toxic, non-carcinogenic, not harmful if accidentally ingested. Casings are ergonomically modular for comfort, flexibility and portability, with virgin urethane seals able to withstand up to 8,500 PSI to prevent leakage.
PRICE
$235.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

SizeOne Size

Product Details

TypeCooling Vest Accessory
Cooling TechnologyPhase Change
MaterialPolymer
Package Quantity2
DescriptionCooling Pack Replacement For PC1, Set of 2
ColorClear
Manufacturers Part NumberPCP1
For Use WithPC1
Primary UseHeat Stress Protection
Cooling Time2 to 3 Hours
BrandOccuNomix