- ProChapsZ HV Wrap-Around Calf Protection
- Quick Donning Zippers
- Adjustable Velcro® Closures
- 1000 Denier
- Water Resistant
- Length 39" from Waist
- ANSI/ISEA 107 Class 3
ERB® Delta Plus ProChapsZ Chainsaw Chaps, Wraparound Calf Style, 39"L, Yellow
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$179.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Type | High Visibility Pants |
| Closure Type | Zipper |
| Material | Polyester |
| Package Quantity | 1 |
| Color | Yellow |
| Manufacturers Part Number | WELJE9139ZHV |
| Number of Pockets | 3 |
| Primary Use | Forestry |
| Waterproof | No |
| Brand | ERB Safety |
Compliance & Certifications
| Certifications | ANSI/ISEA 107 Class 3 |