Wavian Jerry Can Replacement Spout Nozzle, Olive Drab - 3100
Write a Review
|
Questions & Answers (0)
Product Description
Designed for use with all Wavian Steel Jerry Cans. Certified by EPA and CARB when used with the Wavian Jerry Can. Measures 10-1/4" long and 1-3/4" in diameter. Manufactured with steel base and plastic nozzle. "Bayonet" type clamp for secure, leak proof mounting. "Dry break" action seals when not in use. Air pipe works in conjuction with Wavian Jerry Can breather. High flow rate.
PRICE
$30.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 11 in |
| Width | 3 in |
| Height | 5 in |
| Weight | 1 lbs |
Product Details
| Assembly Required | No |
| Color | Green |
| For Use With | Wavian Jerry Can |
| Material | Metal/Plastic |
| Package Quantity | 1 |
| Description | Gas Can Safety Nozzle |
| Manufacturers Part Number | 3100 |
| Brand | Wavian |
Compliance & Certifications
| Certifications | EPA, CARB & DOT |